Shop All Hard Hats
3M
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green
Mfr # X5004-ANSI
Zoro # G3793458
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Series X5000
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Non-Vented Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | ABS |
Series | X5000 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Green |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1 |
Hard Hat ANSI Class | E |
ANSI Classification | Type 1, Class E |
Accessory Slots | Yes |
Graphics | None |
ANSI Electrical Class | E |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
Includes | Replaceable Brow Pad, Uvicator |
Application | Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Features | Accessory Slots, Pressure Diffusion Technology, Replaceable Brow Pad, UV Indicator; 4-point chin strap with buckle and selector |
Head Protection Brand | 3M |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series SecureFit(TM) X5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4661)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGL)
- MAXIFLEX ULTIMATE VF, G-Tek Maxiflex Ultimate, L, 41K655, PR (34-875V/L)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, XL (200JHXL)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (X5005-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (X5002-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (X5014-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (X5007X-ANSI)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-706SFR-UV)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Yellow (H-802SFR-UV)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10071159)
- 3M Head Protection