Shop All Hard Hats
3M
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue
Mfr # X5003X-ANSI
Zoro # G3793433
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Series X5000
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Reflective, Non-Vented, Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | ABS |
Series | X5000 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Blue |
Head Protection Venting | No |
Standards | ANSI Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | E |
ANSI Impact Type | 1 |
Accessory Slots | Yes |
ANSI Classification | Type 1, Class E |
ANSI Electrical Class | E |
Includes | Replaceable Brow Pad, Uvicator |
Graphics | None |
Head Protection Graphics | No Graphics |
Application | Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Features | Pressure Diffusion Technology, Reflective, Replaceable Brow Pad, UV Indicator; 4-point chin strap with buckle and selector |
Head Protection Brand | 3M |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series SecureFit(TM) X5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 0.4" x 0.5" WEEE Labels, Black/White (WEEE-1-.5)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1390-YE)
- 3M Safety Goggles with Chin Protector, Clear Anti-Fog Lens, Modul-R Series (40658-00000-10)
- SUPERIOR GLOVE Gloves, Grain Goatskin, S, PK12 (378GKTAS)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (X5004X-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (X5012X-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (X5007X-ANSI)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-705FR-UV)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Red (X5005VX-ANSI)
- 3M H-801R White 4-Point Ratchet Suspension Full Brim Hard Hat (399H801R)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (16242-NUV-H701VL)
- 3M Head Protection