Shop All Hard Hats
This Product is Discontinued
3M
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (Discontinued)
Mfr # 91297
Zoro # G3433415
This Product is Discontinued
Key Features
- Head Protection Style Front Brim
- Fits Hat Size One Size Fits All
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class G, E
- ANSI Classification Type 1, Class E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits All |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | G, E |
ANSI Classification | Type 1, Class E |
Description
3M Hard Hats are engineered to provide comfort, protection, balance, and stability to help keep DIYers and professionals safe. 3M Non-vented Hard Hat with Ratchet Adjustment for custom, on-head sizing. Suspension sits lower on the head to reduce pressure points and increase security. Features a smooth-turning 4-point ratchet suspension system and provides optimized comfort with 3 levels of height adjustment.
Restrictions
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.