Shop All Hard Hats
This Product is Discontinued
3M
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (Discontinued)
Mfr # H-704R
Zoro # G4439766
This Product is Discontinued
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits All
- Series H-700
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits All |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | H-700 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Green |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1-2014 Type 1 |
Hard Hat ANSI Class | G, E |
Accessory Slots | Yes |
ANSI Electrical Class | C, E, G |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class E |
Graphics | None |
ANSI Impact Type | 1 |
CSA Type | 1 |
CSA Class | E, G |
Accessory Mounting Options | Side-Slots |
Application | Heavy and Light Industrial, Construction Work, Oil and Gas, Road Construction, Forestry, Mining |
High-Visibility | No |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI/ISEA Z89.1-2009, Series H-700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.