Shop All Hard Hats
3M
Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G
Mfr # 76450-NUV-H707VL
Zoro # G706382285
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6 5/8 to 7 3/4
- Suspension Adjustment Type Pressure Diffusion Ratchet Suspension
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6 5/8 to 7 3/4 |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Pressure Diffusion Ratchet Suspension |
Color | High-Visibility Orange |
Head Protection Venting | Yes |
Includes | Replaceable Brow Pad |
ANSI Classification | Type 1, Class C, Type 1, Class E, Type 1, Class G |
Head Protection Graphics | No Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class C, Type 1, Class E, Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material HDPE, Head Protection Venting Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9W, PR (410-9W)
- CHEMTEQ Filter Change Indicator for Hydrogen Sulfide Gas (611)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (WFG2-06-XXL)
- 3M Front Brim Hard Hat, Type 1, Class C (76448-NUV-H702VL)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76244-NUV-H703VL)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (16242-NUV-H701VL)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-704SFR-UV)
- 3M CAP STYLE HRD HAT YELLOW (CHH-R-Y6-SL)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76454-NUV-H705VL)
- SKULLERZ BY ERGODYNE Orange Lightweight Cap-Style Hard Hat Vented Class C (8966)
- 3M Hard Hats