Shop All Hard Hats
3M
Front Brim Hard Hat, Type 1, Class C
Mfr # 76447-NUV-H702RL
Zoro # G706397661
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6 5/8 to 7 3/4
- Suspension Adjustment Type Pressure Diffusion Ratchet Suspension
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | 6 5/8 to 7 3/4 |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Pressure Diffusion Ratchet Suspension |
Color | High-Visibility Yellow |
Head Protection Venting | No |
ANSI Classification | Type 1, Class C |
Includes | Replaceable Brow Pad |
Head Protection Graphics | No Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material HDPE, Head Protection Venting No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Web Tie-Off Adaptor, Adjustable (1002103)
- PANDUIT Safety Lockout Padlock, Body Color: Purple (PSL-8PU)
- IRONCLAD PERFORMANCE WEAR EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, M (8), 1 Pair (EXO-MPLW-03-M)
- 3M DBI-SALA Tagline, 70 O-Ring, Cut Ends (7211863)
- 3M Front Brim Hard Hat, Type 1, Class C (76449-NUV-H707RL)
- 3M Front Brim Hard Hat, Type 1, Class C (76241-NUV-H701RL)
- 3M Front Brim Hard Hat, Type 1, Class C (76243-NUV-H703RL)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76244-NUV-H703VL)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Yellow (H-809SFV-UV)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Green (X5004VX-ANSI)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (10155230)
- 3M Head Protection