Shop All Monitor Privacy & Antiglare Filters
3M
Frameless Blackout Privacy Filter for 27" Widescreen iMac, 16:9 Aspect Ratio
Mfr # PFMAP002
Zoro # G406437087
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 27"
- Width 25.56"
- Height 15.56"
- Frame Type Frameless
- Aspect Ratio 0.672916666666667
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # PFMAP002
- Zoro # G406437087
- UPC # 51128829691
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | 27" |
Width | 25.56" |
Height | 15.56" |
Details
Item | Monitor Filters |
Frame Type | Frameless |
Aspect Ratio | 0.672916666666667 |
Fits Device Type | iMac® |
Description
3M Black Privacy Filters utilize ingenious microlouver technology to deliver world-class effective privacy for laptops and monitors. Side views are "blacked out" from prying eyes while your screen remains clearly visible to straight-on views. 3M Black Privacy Filters fade to black starting at the 30-degree side angle, are reversible between a glossy side and glare-reducing matte and reduce 35% of blue light transmission.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Articulating TV Wall Mount 32-65" TVs (MI-345)
- POPSOCKETS PopGrip Luxe Backspin, Endless Waves (802919)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Wilkov (Wisc. Eng) LawnTractor and Mower (ML-U1-CCA1295)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- 3M 24.0" Privacy Filter, PF240W9 (PF240W9B)
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- 3M Bright Screen Privacy Filter for 14in Full Screen Laptop, Black/Matte (BP140W1E)
- 3M Antiglare Frameless Filter for 15.6" Widescreen Laptop, 16:9 Aspect Ratio (AG156W9B)
- 3M COMPLY Magnetic Attach Privacy Filter for 24 Widescreen iMac, 169 Aspect Ratio (7100261894)
- 3M Privacy Filter for 25in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF250W9EM)
- ROCSTOR Privacyview Privacy Filter For 16 Widescreen Laptop/Notebook (16:9) (PV0025-B1)
- 3M Monitor Privacy & Antiglare Filters