Shop All Monitor Privacy & Antiglare Filters
3M
Frameless Blackout Privacy Filter for 21.3" Monitor
Mfr # PF213C3B
Zoro # G4581149
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size No
- Screen Material Polymer Film
- Width 17.05"
- Includes Attachment Strips; Slide Mounts
- Height 12.80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PF213C3B
- Zoro # G4581149
- UPC # 51128787236
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | No |
Width | 17.05" |
Height | 12.80" |
Diagonal Monitor Size | 21.3" |
Details
Screen Material | Polymer Film |
Includes | Attachment Strips; Slide Mounts |
Product Type | Privacy Screen Filter |
Aspect Ratio | 1899-12-30 |
Features | Slide Mount Tab, Microlouver Privacy Technology, Easy to Remove, Blue Light Reduction, Reversible, Easy Clean, Easy to Apply |
Item | Monitor Filters |
Frame Type | Frameless |
Fits Device Type | Flat Panel Monitor |
Filter Tint | Black |
Description
3MTM Frameless Blackout Privacy Filter for 21.3" Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-6-5)
- ILC Replacement For DAYTONA 12AA750NM (1/2AA-750NM)
- MARTIN SPROCKET & GEAR Spk Hts Qd, P388M30-SH (P388M30-SH)
- 3M Privacy Filter for 34 in Monitors 219 PF340W2B Black, Glossy, Matte, Black (MMMPF340W2B)
- 3M COMPLY Magnetic Attach Privacy Filter for 21.5" Widescreen Monitor, 16:9 Aspect Ratio (7100259456)
- 3M Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF240W9EM)
- 3M 14.0" Gold Privacy Filter, GF140W9B (GF140W9B)
- 3M High Clarity Privacy Filter for 23" Widescreen Monitor, 16:9 Asp Ratio (HC230W9B)
- 3M Privacy Filter for 43 in Monitors 169 PF430W9B Black, Glossy, Matte, Black (MMMPF430W9B)
- TARGUS 4Vu Privacy iPad Pro 12 9" Clr, AST070GL (AST070GL)
- 3M Monitor Privacy & Antiglare Filters