Shop All Monitor Privacy & Antiglare Filters
This Product is Discontinued
3M
Frameless Blackout Privacy Filter for 15" Laptop (Discontinued)
Mfr # PF150C3B
Zoro # G503474176
This Product is Discontinued
Key Features
- Screen Size No
- Screen Material Polymer Film
- Width 12"
- Material Polymer Film
- Includes Attachment Strips; Slide Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PF150C3B
- Zoro # G503474176
- UPC # 51128720882
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | No |
Width | 12" |
Size | 15" |
Height | 9" |
Details
Screen Material | Polymer Film |
Material | Polymer Film |
Includes | Attachment Strips; Slide Mounts |
Weight | 0.434 lbs |
Frame Type | Frameless |
Fits Device Type | Laptop |
Item | Monitor Filters |
Filter Tint | Black |
Description
3M Black Privacy Filters utilize ingenious microlouver technology to deliver world-class effective privacy for laptops and monitors. Side views are "blacked out" from prying eyes while your screen remains clearly visible to straight-on views. 3M Black Privacy Filters fade to black starting at the 30-degree side angle, are reversible between a glossy side and glare-reducing matte and reduce 35% of blue light transmission.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.