Shop All Monitor Privacy & Antiglare Filters
3M
Frameless Blackout Privacy Filter for 13.3" WS Laptop, 16:9 Asp Ratio
Mfr # PF133W9B
Zoro # G4602919
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 11.57"
- Includes Attachment Strips; Slide Mounts
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PF133W9B
- Zoro # G4602919
- UPC # 51128789636
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 11.57" |
Height | 6.54" |
Diagonal Monitor Size | 13.3" |
Details
Screen Material | Polymer Film |
Includes | Attachment Strips; Slide Mounts |
Product Type | Privacy Screen Filter |
Aspect Ratio | 1899-12-30 |
Features | Easy to Apply, Slide Mount, Microlouver Privacy Technology, Reversible, Easy to Remove, Easy Clean, Blue Light Reduction |
Fits Device Type | Laptop |
Filter Tint | Black |
Item | Monitor Filters |
Frame Type | Frameless |
Description
3MTM Frameless Blackout Privacy Filter for 13.3" Widescreen Laptop, 16:9 Aspect Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAN & MACHINE Itscool Keyboard - White (ITSC/W5)
- EXELL BATTERY PLC Computer Backup Battery HC PANA BR-AGCF2W BR-ACF2P (EBPLC-193HC)
- STANLEY TV Mount (E0104748)
- ILC Replacement For Aemc 5060 Battery (5060)
- 3M COMPLY Magnetic Attach Privacy Filter for 21.5" Widescreen Monitor, 16:9 Aspect Ratio (7100259456)
- 3M Frameless Blackout Privacy Filter for 15.6in Widescreen Laptop, 16:9 AR (PF156W9B)
- 3M Privacy Filter for 27in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF270W9EM)
- 3M Bright Screen Privacy Filter for 15.6in Full Screen Laptop, Black/Matte (BP156W9E)
- 3M Antiglare Frameless Filter for 19" Monitor (AG190C4B)
- INNOVERA Blackout Privacy Filter for 19" Widescreen LCD, 16:10 Aspect Ratio (IVRBLF190W)
- 3M Monitor Privacy & Antiglare Filters