Shop All PAPR Accessories
3M
Forehead Seal
Mfr # M-354
Zoro # G6478552
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Four Point Textile Straps, Visor
- For Use With M-300 Helmets
- Series M-Series
- Brand and Series 3M M-Series
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-354
- Zoro # G6478552
- UPC # 00051131173200
- Country of Origin United States
- Category PAPR Accessories
Details
Includes | Four Point Textile Straps, Visor |
For Use With | M-300 Helmets |
Item | Forehead Seal |
Series | M-Series |
Brand and Series | 3M M-Series |
Color | Black |
Description
Forehead Seal, M-Series, For Use With M-300 Helmets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Build-A-Berm Spill Containment Berm Kit (PLR511)
- SHIELDMARK Floor Stop Sign, 16 in H, 16 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP16 (STP16)
- MIDWEST GLOVES & GEAR Cold Protection Mittens, Unlined, XL (9100-J)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F40)
- 3M Waist Belt (GVP-117)
- 3M Versaflo(TM) Hard Hat Asssembly, 6 Point (M-307)
- 3M Versaflo(TM) Hood, S/M, White, PK5 (S-433S-5)
- 3M Attachment Tool for Purifying Respirator (TR-838)
- 3M Power Supply (TR-944N)
- 3M Versaflo(TM) Comfort Outer Shroud (M-446)
- 3M Tube Holder, Nylon (V-112)
- 3M Masks & Respiratory Protection