Shop All Pre-Measured Chemicals
3M
Food Service Degreaser, 2L Bottle
Mfr # 7L
Zoro # G2282567
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Degreaser Application Stainless Steel, Ceramic, Painted Surfaces, Chrome, Plastic
- Recommended Dilution Ready to Use to 2:123
- For Use With 3M(TM) Twist 'n Fill(TM) Chemical Dispenser
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7L
- Zoro # G2282567
- UPC # 50048011233470
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 2L |
Cleaner Container Size | 2 L |
Container Size | 2 L |
Description
Food Service Degreaser, Chemical Flow Rate Low, Label Number 7L, Label Color Coding Orange, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 9.2, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:244, Concentrated, EPA Registered Yes, Flash Point 212 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY CAN DO INTERNATIONAL. 3-Tier Accordion Clothes Drying Rack, Chrome Plated Steel, 24-Linear Feet Capacity (DRY-01234)
- HTI Deluxe 3/4" Spigot For 5 Gallon Cubes (SPIGOT-3)
- BETCO Hard as Nails Floor Finish, 5 gal Bag-in-Box (659B500)
- THEOCHEM LABORATORIES Orange Plus 1 Gal. Multi-Purpose Cleaner (103550-99990-7G)
- 3M Speed Stripper, 1.9L Jug (6A)
- 3M Bathroom Cleaner, 2L Bottle (52L)
- 3M Heavy Duty Multi Surface Cleaner, 0.5 gal. Jug (2A)
- 3M Quat Disinfecting Cleaner, 2L Bottle (5L)
- 3M Food Service Degreaser, 0.5 gal. Jug (7A)
- 3M Cleaner and Disinfectant, 0.5 gal. Bottle (42A)
- DIVERSEY Carpet Extraction Rinse, 2.5L Bottle, 2 PK (101109761)
- 3M Pre-Measured Chemicals & Dispensers