Shop All Pre-Measured Chemicals
3M
Food Service Degreaser, 2L Bottle
Mfr # 7H
Zoro # G0550146
original price:
$160.31
43% off
new price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Degreaser Application High Flow
- Recommended Dilution Ready to Use to 2:123
- Chemical No. 7H
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7H
- Zoro # G0550146
- UPC # 50048011233463
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2 L |
Size | 2L |
Container Size | 2 L |
Description
Food Service Degreaser, Chemical Flow Rate High, Label Number 7H, Label Color Coding Orange, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 9.2, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:244, Concentrated, EPA Registered Yes, Flash Point 212 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Blue, Polypropylene (5382803)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Push Lever, Smoke (09765)
- TENNANT Front Squeegee Blade (222381)
- R & R TEXTILE Red Shop Towels, Pallet, PK12000 (Z21823)
- 3M Food Service Degreaser, 2L Bottle (7L)
- 3M HB Quat Disinfecting Cleaner, 2L Bottle (25H)
- 3M Extraction Cleaner, 2L Bottle (27H)
- 3M Cleaner and Disinfectant, 2L Bottle (40L)
- 3M Cleaner and Disinfectant, Bottle, Lavender (42L)
- 3M Floor Stipper, 1.9L Jug (22A)
- SCOTCH-BRITE Fluid Bottle, 16 oz. (20226)
- 3M Pre-Measured Chemicals & Dispensers