Shop All Document Holders
3M
Fold-Flat Freestanding Desktop Copyholder, Plastic, 150 Sht Cap, Black
Mfr # DH340MB
Zoro # G101859597
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Free Standing
- Material Plastic
- Color Black/Silver Clip
- Width 12.25"
- Height 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DH340MB
- Zoro # G101859597
- UPC # 21200530531
- Country of Origin Taiwan, Province of China
- Category Document Holders
Dimensions
Width | 12.25" |
Height | 9.75" |
Depth | 2" |
For File Size | A4; Legal; Letter |
Details
Item | Copyholders |
Mounting Style | Free Standing |
Material | Plastic |
Color | Black/Silver Clip |
Sheet Capacity | 150 |
Features | Clip Height; Line Guide |
Mounting Type | Free Standing |
Weight | 1.13 lbs |
Capacity | 150 |
Copy/Line Guide | Transparent |
Description
Holds documents where you need them. Versatile sliding clip accommodates both portrait and landscape oriented documents. Grooved ledge and clip hold up to 150 sheets of paper. Folds flat for easy storage. Black with silver clip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Holder, Letter, (5) Horizontal (3MUY4)
- ZORO SELECT Heat Activated Shrink Film 16" x 4350 ft., Polyolefin (5URT7)
- ZORO SELECT Merchandise Bags, Red, 9-1/4 In. L, PK1000 (5DTX8)
- IDL PACKAGING Hand Stretch Film, 18"x1500 Ft., Cast, Black (FB-1880-1)
- 3M Swing Arm Copyholder, Adhesive Monitor Mount, Plastic, 30 Sht Cap, Blk (DH240MB)
- 3M Desktop Document Holder Portrait Or Landscape (DH340MB)
- 3M In-Line Freestanding Copyholder, Plastic, 300 Sheet Cap., Black/Clear (DH640)
- 3M In-Line Document Holder, 14"x5-1/2"x9-1/2", Clear/Black (MMMDH630)
- 3M In-Line Document Holder, 18"x6-1/2"x11", Clear/Black (MMMDH640)
- 3M Desktop Document Holder, 9-2/3"x2"x12-1/8", Black/Silver (MMMDH340MB)
- GRASSWORX WLCME MAT BLK/BN 36'X24' (10374048)
- 3M Document Holders