Shop All Foil Tape
3M
Foil/Reinforced Tape, Silver, 6" x 5 yd.
Mfr # 1430
Zoro # G5810099
product price: $72.65
/ea
Sold in multiples of 5 for $363.25
$363.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 6"
- Duct Tape Length 5 yd.
- Performance Temp. -56 Degrees to 300 Degrees F
- Tensile Strength 19 lb./in.
- Material Aluminum Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 6" |
Duct Tape Length | 5 yd. |
Details
Item | Foil/Reinforced Tape,Silver,6" x 5 yd. |
Performance Temp. | -56 Degrees to 300 Degrees F |
Tensile Strength | 19 lb./in. |
Material | Aluminum Foil |
Duct Tape Thickness | 5.5 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil/Reinforced Tape,Silver,6 In. x 5 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOGRAN Floor Leveler 25Lb (14834)
- VIBRA-TITE Primer, Excel 611 Series, Amber, 1 gal, Can (61108)
- 3M Seaming Tape, 48mm x 5 yd, 3 mil, Red, BOPP (1.875-5-8087)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99830)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (421)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, 2 in x 36 yd, Aluminum (3M 363 2" X 36YD)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- 3M Foil Tape