Shop All Foil Tape
3M
Foil/Reinforced Tape, Silver, 2" x 5 yd.
Mfr # 1430
Zoro # G5809520
product price: $32.99
/ea
Sold in multiples of 13 for $428.87
$428.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 5 yd.
- Performance Temp. -56 Degrees to 300 Degrees F
- Tensile Strength 19 lb./in.
- Material Aluminum Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 5 yd. |
Details
Item | Foil/Reinforced Tape,Silver,2" x 5 yd. |
Performance Temp. | -56 Degrees to 300 Degrees F |
Tensile Strength | 19 lb./in. |
Material | Aluminum Foil |
Duct Tape Thickness | 5.5 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil/Reinforced Tape,Silver,2 In. x 5 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Natural, 3 In. Dia., PK250 (2380)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/2 In. W, 260 In. L (16030A)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC11394-0.5" X 5YD)
- LOCTITE Acrylic Adhesive, 25 ml, Syringe, Yellow, AA330 (1690727)
- 3M 3m„¢ Scotch® Foil Tape 3311, Silver 2 In X 50 Yd (7010340408)
- 3M AlumnumFolTp425Slver, 2nx60yd4.6, PK24 (425)
- 3M Foil Tape, Silver, 0.313" x 18 yd. (1170)
- 3M Glass Foil Tape, 3/4 In. x 36 Yd., Silver (3M 363 3/4" X 36YD)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1/2 In. Wide x 36 Yards Long (CFT-1/2)
- 3M Foil Tape