Shop All Foil Tape
3M
Foil/Reinforced Tape, 2" Circle, PK100
Mfr # 1430
Zoro # G5809636
product price: $42.59
/pk 100, $0.43/ea
Sold in multiples of 8 for $340.72
$340.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Performance Temp. -56 Degrees to 300 Degrees F
- Tensile Strength 19 lb./in.
- Material Aluminum Foil
- Duct Tape Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2" |
Details
Item | Foil/Reinforced Tape,2" Circle,PK100 |
Performance Temp. | -56 Degrees to 300 Degrees F |
Tensile Strength | 19 lb./in. |
Material | Aluminum Foil |
Duct Tape Thickness | 5.5 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil/Reinforced Tape,2 In. Circle,PK100, Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- VIBRA-TITE Instant Adhesive, 362 Series, Clear, 1 oz, Bottle (36254)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 12/Case (T933220012PK)
- HANDI-FOAM Spray Applicator Cleaner, Clear, 12 oz, Can (P10083G)
- 3M 3M„¢ VentureTape UL181A-P Foil Tape, 3 IN x 60 Yards, 1581-G076 (7100043929)
- 3M Foil Tape, Silver, 0.313" x 18 yd. (1170)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- NASHUA UL- Printed Foil Tape, 2 1/2 in W x 60 yd L, 4.8 mil Thick, Silver, 1 Pk (324A)
- 3M Foil Tape