Shop All Foil Tape
3M
Foil/Reinforced Tape, 0.375" x 5 yd.
Mfr # 1430
Zoro # G5809240
product price: $8.15
/ea
Sold in multiples of 51 for $415.65
$415.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3/8"
- Duct Tape Length 5 yd.
- Performance Temp. -56 Degrees to 300 Degrees F
- Tensile Strength 19 lb./in.
- Duct Tape Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3/8" |
Duct Tape Length | 5 yd. |
Details
Item | Foil/Reinforced Tape,0.375" x 5 yd. |
Performance Temp. | -56 Degrees to 300 Degrees F |
Tensile Strength | 19 lb./in. |
Duct Tape Thickness | 5.5 mil |
Material | Aluminum Foil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil/Reinforced Tape,0.375 In. x 5 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1/2-20-468MP)
- LOCTITE Threadlocker 262 - High Strength/Red, 487231 (487231)
- COX 10.5oz EasiFlow HD Lite Fiberglass Skeleton Frame Caulk Gun (159197)
- OATEY Clear Cement For PVC 32 oz (310153V)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape, Silver, 0.25"x5 yd. (431)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (420)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Foil Tape, 2 in x 36 yd, Aluminum (3M 363 2" X 36YD)
- NASHUA Printed Foil Tape, 72mm x 55m, Silver (324A)
- 3M Foil Tape