Shop All Foil Tape
3M
Foil Tape with Liner, 1/2In x 5 Yd, Silver
Mfr # 433L
Zoro # G8988777
original price:
$24.39
9% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 600 Degrees F
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1/2" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 1/2" |
Tape Length | 5 yd |
Tape Width | 1/2 in |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 4.5 m |
Imperial Tape Length | 5 yd |
Metric Tape Width | 12.7 mm |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 433L, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE GAL Acrylic Concre Seal (8730-02)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 1 gal, Pail (2057-1)
- SP SCIENCEWARE Label Tape, Blue, 3/4 in., PK4 (F13487-0075)
- SUREBOND 50 lb. Tan Polysweep Polymeric Joint Sand (PSST-50-008)
- 3M Foil Tape, 1 In. x 5 Yd., Dark Silver (421)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 1/4 In., Silver, PK1000 (425)
- 3M Lead Foil Tape 421, 1/2"x36yd, Dark Silver (70006387230)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (425)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- 3M Foil Tape