Shop All Foil Tape
3M
Foil Tape, Silver, 6"x60 yd.
Mfr # 427
Zoro # G5296308
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 6"
- Duct Tape Length 60 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 30 lb./in.
- Duct Tape Thickness 4.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Tape Width | 6" |
Duct Tape Length | 60 yd. |
Details
Item | Foil Tape,Silver,6"x60 yd. |
Performance Temp. | -65 Degrees to 300 Degrees F |
Tensile Strength | 30 lb./in. |
Duct Tape Thickness | 4.6 mil |
Material | Dead Soft Aluminum |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil Tape,Silver,6 In.x60 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Accelerator, E-40FL Series, Clear, 1.75 fl oz, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (237102)
- SCAPA NORTH AMERICA Red Scapa 2" X 60 Yrd [ Red ] Tape Pinked Edges 24Rls/Case Pk (152583)
- ITW BRANDS VersaChem® Super Clear Silicone, 12007, 10.3 Oz. Cartridge (12007)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 35 sec Begins to Harden, 242 PK (3762)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, Silver, 0.313" x 18 yd. (1170)
- 3M Foil Tape, Copper, 0.125" x 6 yd. (1125)
- 3M Foil Tape with Liner, 6In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- ONLINEMETALS 0.002" Stainless Tape 304-Annealed (20821)
- 3M Foil Tape