Shop All Foil Tape
3M
Foil Tape, Silver, 5.75 x 5.75", PK25
Mfr # 1183
Zoro # G5819646
product price: $183.99
/pk 25, $7.36/ea
Sold in multiples of 2 for $367.98
Free Shipping & Returns
$367.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 5-3/4"
- Duct Tape Length 5-3/4"
- Performance Temp. Thermal Resistance to 170 Degrees F
- Tensile Strength 25 lb./in.
- Duct Tape Thickness 2.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 5-3/4" |
Duct Tape Length | 5-3/4" |
Details
Item | Foil Tape,Silver,5.75 x 5.75",PK25 |
Performance Temp. | Thermal Resistance to 170 Degrees F |
Tensile Strength | 25 lb./in. |
Duct Tape Thickness | 2.6 mil |
Material | Tin Plated Copper |
Duct Tape Adhesive | Acrylic |
Color | Tin |
Description
Foil Tape,Silver,5.75 x 5.75 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILA Super Glue Double Sided 5/8 in. W X 20 yd L Double Sided Tape White, 6PK (109340)
- THRIFCO PLUMBING 4 OZ CHRISTY'S RED HOT BLUE (6622230)
- MIRACLE SEALANTS Sealant, Phosphoric Acid Cleaner, Quart (PHOSQT6)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L (46235)
- 3M Foil Tape, Copper, 0.125" x 6 yd. (1125)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Foil/Reinforced Tape, Silver, 2" x 5 yd. (1430)
- 3M Lead Foil Tape 421, 1/2"x36yd, Dark Silver (70006387230)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (431)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- 3M Foil Tape