Shop All Foil Tape
3M
Foil Tape, Silver, 5 x 8.625", PK25
Mfr # 1345
Zoro # G5811867
product price: $221.99
/pk 25, $8.88/ea
Sold in multiples of 2 for $443.98
Free Shipping & Returns
$443.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 5"
- Duct Tape Length 8-5/8"
- Performance Temp. -40 Degrees to 130 Degrees C
- Tensile Strength 25 lb./in.
- Duct Tape Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 5" |
Duct Tape Length | 8-5/8" |
Details
Item | Foil Tape,Silver,5 x 8.625",PK25 |
Performance Temp. | -40 Degrees to 130 Degrees C |
Tensile Strength | 25 lb./in. |
Duct Tape Thickness | 4 mil |
Material | Embossed Tin-Plated Copper Foil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil Tape,Silver,5 x 8.625 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4930 VHB Tape 1" x 1", White, 25 mil, 250PK (4930)
- SEALEX Joftt Sealant, 3/16 ft. W, White, 75 ft. L (SX0000-0188-0075)
- HYLOMAR Adhesive/Sealant Gasket Sealant, 80 mL, Blue, Temp Range -50 to 250 C (HUBR02)
- INTERTAPE 1.88 in.X60Yd Pro Cntr 6-Pk Mask Pg5 (PG505)
- 3M Foil/Reinforced Tape, Silver, 2" x 5 yd. (1430)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Damping Foil Tape, 3/4 In. x 5 Yd., Silver (2552)
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- 3M Foil Tape