Shop All Foil Tape
3M
Foil Tape, Silver, 4" x 18 yd.
Mfr # 1170
Zoro # G5826095
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 4"
- Duct Tape Length 18 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Tensile Strength 20 lb./in.
- Duct Tape Thickness 3.2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 18 yd. |
Details
Item | Foil Tape,Silver,4" x 18 yd. |
Performance Temp. | -40 Degrees to 130 Degrees C |
Tensile Strength | 20 lb./in. |
Duct Tape Thickness | 3.2 mil |
Material | Aluminum Foil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Accessories used with 3M Dynatel Locators.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Striped Vinyl Tape, 5.0 Mil, 3"x36 yds., Blk/Yel, PK2 (T9687662PK)
- DAP FRP Construction Adhesive, FRP Series, Light Gray, 1 gal, Pail (60480)
- E6000 High Strength Spray Adhesive 4 oz (563012)
- THE BRUSH MAN Repl Part - #Caulk 51001: Black Wide Cone Tip (CAU 0075)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Glass Foil Tape, 2 in x 37yd, Silver, PK24 (363)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (421)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 1 In. x 5 Yd., Dark Silver (421)
- 3M Foil Tape, Aluminum, Silver, 76mm W, PK12 (425)
- TAPECASE Glass Foil Tape, 1/2 In. x 5 Yd., Silver (15C649)
- 3M Foil Tape