Shop All Foil Tape
3M
Foil Tape, Silver, 3" x 18 yd.
Mfr # 1267
Zoro # G5814210
product price: $248.99
/ea
Sold in multiples of 2 for $497.98
Free Shipping & Returns
$497.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 18 yd.
- Tensile Strength 20 lb./in.
- Material Aluminum
- Duct Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 18 yd. |
Details
Item | Foil Tape,Silver,3" x 18 yd. |
Tensile Strength | 20 lb./in. |
Material | Aluminum |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil Tape,Silver,3 In. x 18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Liquid Rubber Cement Adhesive 8 oz (231Q)
- SHURTAPE 36Mmx55M Shurtape Blu 14Day Msk Cp27 (202879)
- 3M 3M 4941 VHB Tape 2" x 5yd, Gray, 45 mil (4941)
- J-B WELD Accelerator, Orange, 1.75 oz, Bottle (8265-S)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 1/2 In., Shiny Silver, PK100 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Foil Tape