Shop All Foil Tape
3M
Foil Tape, Silver, 1x4", PK5
Mfr # 427
Zoro # G5294585
product price: $9.89
/pk 5, $1.98/ea
Sold in multiples of 37 for $365.93
$365.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 4"
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 30 lb./in.
- Duct Tape Thickness 4.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 4" |
Details
Item | Foil Tape,Silver,1x4",PK5 |
Performance Temp. | -65 Degrees to 300 Degrees F |
Tensile Strength | 30 lb./in. |
Duct Tape Thickness | 4.6 mil |
Material | Dead Soft Aluminum |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil Tape,Silver,1x4 In.,PK5, Package Quantity 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor DFII95T-45 DiFlex II Roofing - 45' x 9'6" - Tan (DFII95T-45)
- GEOCEL Roof Sealant, 10 oz, Cartridge, White, Hybrid Base (GC55101)
- TAPECASE Foil Tape, 1 In. x 3 Yd., Stainless Steel (15D569)
- FLEX SHOT FLEX SEAL Family of Products Black Rubber All Purpose Waterproof Sealant 8 oz (FSH8B-4)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, 2 in x 36 yd, Aluminum (3M 363 2" X 36YD)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- SHURTAPE Foil Tape, 72mm x 46m, 4.0 mil (AF 975CT)
- 3M Foil Tape