Shop All Foil Tape
3M
Foil Tape, Silver, 1x10", PK100
Mfr # 431
Zoro # G5293709
product price: $77.49
/pk 100, $0.77/ea
Sold in multiples of 5 for $387.45
Free Shipping & Returns
$387.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 10"
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 19 lb./in.
- Duct Tape Thickness 3.1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 10" |
Details
Item | Foil Tape,Silver,1x10",PK100 |
Performance Temp. | -65 Degrees to 300 Degrees F |
Tensile Strength | 19 lb./in. |
Duct Tape Thickness | 3.1 mil |
Material | Aluminum |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil Tape,Silver,1x10 In.,PK100, Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTSENBOCKERS LIFT OFF Adhesive Remover, Liquid, Pungent, Clear, 11 oz, Can (402-11)
- GB Spray Liquid Tape, Black (LTS-400)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage- White (SL-TC-VLKM116-20-WT)
- PAWLING Carpet Tile Adhesive, ADH-40 Series, Opaque, 1 gal, Pail (ADH-40-1-0)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M AlumnumFolTp425Slver, 2nx60yd4.6, PK24 (425)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- 3M Damping Foil Tape, 1/2 In. x 5 Yd., Silver (2552)
- 3M Lead Foil Tape 421, 1/2"x36yd, Dark Silver (70006387230)
- 3M 3M„¢ VentureTape UL181A-P Foil Tape, 3 IN x 60 Yards, 1581-G076 (7100043929)
- 3M Foil Tape