Shop All Foil Tape
3M
Foil Tape, Silver, 1.5 x 2", PK100
Mfr # 1170
Zoro # G5825605
product price: $84.69
/pk 100, $0.85/ea
Sold in multiples of 5 for $423.45
Free Shipping & Returns
$423.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-1/2"
- Duct Tape Length 2"
- Performance Temp. -40 Degrees to 130 Degrees C
- Tensile Strength 20 lb./in.
- Duct Tape Thickness 3.2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1-1/2" |
Duct Tape Length | 2" |
Details
Item | Foil Tape,Silver,1.5 x 2",PK100 |
Performance Temp. | -40 Degrees to 130 Degrees C |
Tensile Strength | 20 lb./in. |
Duct Tape Thickness | 3.2 mil |
Material | Aluminum Foil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Accessories used with 3M Dynatel Locators.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGTAPE Pro Grade Painter’s Tape, PK 4, 4PK (104956)
- TITEBOND Glue 4-Oz Titebond Polyurethan (2302)
- SHURTAPE Masking Tape, Blue, 36mm x 55m (CP 27)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (5413)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (431)
- 3M Damping Foil Tape, 2 In. x 5 Yd., Silver (2552)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- 3M Foil Tape, 1/4 In., Silver, PK1000 (425)
- 3M Foil Tape, 1/4 In., Shiny Silver, PK100 (425)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape