Shop All Foil Tape
3M
Foil Tape, Silver, 1.375"x60 yd.
Mfr # 425
Zoro # G5331509
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-3/8"
- Duct Tape Length 60 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 30 lb./in.
- Duct Tape Thickness 4.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1-3/8" |
Duct Tape Length | 60 yd. |
Details
Item | Foil Tape,Silver,1.375"x60 yd. |
Performance Temp. | -65 Degrees to 300 Degrees F |
Tensile Strength | 30 lb./in. |
Duct Tape Thickness | 4.6 mil |
Material | Cellulose |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
3M Aluminum Foil Tape 425 is the go-to foil tape for numerous applications across a broad range of industries. Comprised of a dead soft aluminum foil backing and coated with a highly engineered pressure sensitive acrylic adhesive, it is ideal for heat shielding, heat reflecting, chemical masking, light enhancement, chemical milling, seaming, sealing and de-paint operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTITE PILABLE ROPE CAULK 90' (71525)
- BLACK SWAN CPVC Cement One Step, Yellow, Medium Bodied, 1/4 pt (07220)
- DAP Window, Door & Trim Sealant, 10.1 oz, Cartridge, Clay, Latex Base (18416)
- DEVCON Spray Applicator Cleaner, Clear, Aerosol can, 16 hr Functional Cure (15250)
- 3M Foil Tape, 1 In. x 5 Yd., Dark Silver (421)
- 3M Foil Tape, 1/4 In., Silver, PK1000 (425)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Damping Foil Tape, 1/2 In. x 5 Yd., Silver (2552)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- 3M Foil Tape