Shop All Foil Tape
3M
Foil Tape, Silver, 1 x 3", PK100
Mfr # 438
Zoro # G5832331
product price: $32.85
/pk 100, $0.33/ea
Sold in multiples of 10 for $328.50
$328.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 3"
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 59 lb./in.
- Material Aluminum Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 3" |
Details
Item | Foil Tape,Silver,1 x 3",PK100 |
Performance Temp. | -65 Degrees to 300 Degrees F |
Tensile Strength | 59 lb./in. |
Material | Aluminum Foil |
Duct Tape Thickness | 7.2 mil |
Duct Tape Adhesive | Acrylic |
Duct Tape Grade | Premium |
Color | Silver |
Description
Foil Tape,Silver,1 x 3 In.,PK100, Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Custom Building Products 1 Gallon Gray Pre-Mixed Ceramic Tile Thin-Set Mortar C - Pack of 2 (10186772219)
- NMC Tape, Barricade, Danger, 3 Mil 3"x1000ft (PT16)
- ROCKITE Cement, Box, Gray (10005)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G506)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 2 in x 36 yd, Aluminum (3M 363 2" X 36YD)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape, Copper, 1" x 36 yd. (1126)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M Foil Tape, Copper, 0.125" x 6 yd. (1125)
- POLYKEN Utility Extreme Weather Foil Tapes - 48 Mm. X 46 M. (573-1283420)
- 3M Foil Tape