Shop All Foil Tape
3M
Foil Tape, Silver, 0.75x2", PK5
Mfr # 427
Zoro # G5294497
product price: $8.49
/pk 5, $1.70/ea
Sold in multiples of 42 for $356.58
$356.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Duct Tape Length 2"
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 30 lb./in.
- Duct Tape Thickness 4.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 2" |
Details
Item | Foil Tape,Silver,0.75x2",PK5 |
Performance Temp. | -65 Degrees to 300 Degrees F |
Tensile Strength | 30 lb./in. |
Duct Tape Thickness | 4.6 mil |
Material | Dead Soft Aluminum |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil Tape,Silver,0.75x2 In.,PK5, Package Quantity 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Primer, PR-1200 Series, Clear, 95 oz, Can (4094480)
- 3M Metalized Film Tape, Silver, 1In x 5Yd (850)
- MIRACLE SEALANTS Sealant, Phosphoric Acid Cleaner, Quart (PHOSQT6)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage- White (SL-SK-SF1A-20-WT)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (425)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Glass Foil Tape, 2 In. x 5 Yd., Silver (363)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- TAPECASE Glass Foil Tape, 1/2 In. x 5 Yd., Silver (15C649)
- 3M Foil Tape