Shop All Foil Tape
3M
Foil Tape, Silver, 0.5x3", PK5
Mfr # 427
Zoro # G5294506
product price: $8.49
/pk 5, $1.70/ea
Sold in multiples of 41 for $348.09
$348.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Duct Tape Length 3"
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 30 lb./in.
- Duct Tape Thickness 4.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 3" |
Details
Item | Foil Tape,Silver,0.5x3",PK5 |
Performance Temp. | -65 Degrees to 300 Degrees F |
Tensile Strength | 30 lb./in. |
Duct Tape Thickness | 4.6 mil |
Material | Dead Soft Aluminum |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil Tape,Silver,0.5x3 In.,PK5, Package Quantity 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL FLEX SEAL LIQUID GRY 32OZ (LFSGRYR32)
- DUCK BRAND Duct Tape, 10 yd L, 188 in W, Silver (761288)
- 3M Splicing Tape, 130C, 1"X30Ft (25Mmx9.1 M)4 (54007-41753)
- PERMATEX Permatex Automotive Indian Head Gasket Shellac Compound 2 oz bottle (20539)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Foil Tape with Liner, 6In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape