Shop All Foil Tape
3M
Foil Tape, Silver, 0.5" x 18 yd.
Mfr # 1170
Zoro # G5824738
product price: $42.29
/ea
Sold in multiples of 8 for $338.32
$338.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Duct Tape Length 18 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Tensile Strength 20 lb./in.
- Material Aluminum Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 18 yd. |
Details
Item | Foil Tape,Silver,0.5" x 18 yd. |
Performance Temp. | -40 Degrees to 130 Degrees C |
Tensile Strength | 20 lb./in. |
Material | Aluminum Foil |
Duct Tape Thickness | 3.2 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Accessories used with 3M Dynatel Locators.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGTAPE FROG TAPE DELICATE .94"" (280220)
- TAPECASE Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan (15D313)
- ZORO SELECT Masking Tape, Paper, Green, 2", PK24 (TC602-Light Green)
- RAPID SET 55 lb. Tan Concrete Resurfacing Patch and Repair (GRA-RSCA-55)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Tape, Silver, 0.25"x5 yd. (431)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 1/2 In., Shiny Silver, PK100 (425)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (431)
- ONLINEMETALS 0.002" Stainless Tape 304-Annealed (20821)
- 3M Foil Tape