Shop All Foil Tape
3M
Foil Tape, Silver, 0.375" x 18 yd.
Mfr # 1170
Zoro # G5824729
product price: $32.95
/ea
Sold in multiples of 10 for $329.50
$329.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3/8"
- Duct Tape Length 18 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Tensile Strength 20 lb./in.
- Material Aluminum Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3/8" |
Duct Tape Length | 18 yd. |
Details
Item | Foil Tape,Silver,0.375" x 18 yd. |
Performance Temp. | -40 Degrees to 130 Degrees C |
Tensile Strength | 20 lb./in. |
Material | Aluminum Foil |
Duct Tape Thickness | 3.2 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Accessories used with 3M Dynatel Locators.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Glue Stick, White, 4 oz (E1322)
- NEWBORN Caulk Gun, 29 oz, Cartridge, Black (710AL-30)
- PROTAPES Cable Path, 30 yd. L, Yellow, 4 in. W (Cable Path)
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz (102D)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Foil Tape, 1/2 In. x 5 Yd., Dark Silver (421)
- 3M Glass Foil Tape, 2 In. x 5 Yd., Silver (363)
- 3M Lead Foil Tape 421, 1/2"x36yd, Dark Silver (70006387230)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (420)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- 3M Foil Tape