Shop All Foil Tape
3M
Foil Tape, High Temp., Silver, 7"x5 yd.
Mfr # 431
Zoro # G5294095
product price: $64.19
/ea
Sold in multiples of 6 for $385.14
$385.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 7"
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 19 lb./in.
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 7" |
Duct Tape Length | 5 yd. |
Details
Item | Foil Tape,High Temp.,Silver,7"x5 yd. |
Performance Temp. | -65 Degrees to 300 Degrees F |
Tensile Strength | 19 lb./in. |
Material | Aluminum |
Duct Tape Thickness | 3.1 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil Tape,High Temp.,Silver,7 In.x5 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Construction Adhesive, GREENchoice Acoustical Series, Beige, 1 gal, Pail (2706)
- LOCTITE Threadlocker, LOCTITE 248, Blue, Medium Strength, Solid, 0.67 oz Stick (462476)
- USA INDUSTRIALS Sikaflex 1A 91009 Aluminum Gray One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91009)
- SIKA Pro Select Gray Polyurethane Mortar Joint Caulk Sealant 10.1 oz (515313)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- 3M Foil Tape