Shop All Foil Tape
3M
Foil Tape, High Temp., Silver, 5"x5 yd.
Mfr # 431
Zoro # G5294101
product price: $45.85
/ea
Sold in multiples of 8 for $366.80
$366.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 5"
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 19 lb./in.
- Duct Tape Thickness 3.1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 5" |
Duct Tape Length | 5 yd. |
Details
Item | Foil Tape,High Temp.,Silver,5"x5 yd. |
Performance Temp. | -65 Degrees to 300 Degrees F |
Tensile Strength | 19 lb./in. |
Duct Tape Thickness | 3.1 mil |
Material | Aluminum |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Number of Adhesive Sides | 1 |
Description
Foil Tape,High Temp.,Silver,5 In.x5 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Brown, 3/Case (T98718BR3PK)
- RAINGUARD BRANDS 1 Gal. Concrete Sealer, Natural Finish, Clear (SP-4004)
- GEOCEL Adhesive Polyu Roof Gry 10.1Oz (68102)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 12/Case (T933220012PK)
- 3M Foil Tape, 1/2 In. x 5 Yd., Dark Silver (421)
- 3M Foil Tape with Liner, 6In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 2 in x 36 yd, Aluminum (3M 363 2" X 36YD)
- 3M Foil Tape, Copper, 2" x 36 yd. (1194)
- 3M Foil Tape, 3 in x 36 yd, Aluminum (3M 363 3" X 36YD)
- 3M 3m„¢ Scotch® Foil Tape 3311, Silver 2 In X 50 Yd (7010340408)
- BERRY GLOBAL Foil Tape Mp1.89 in.X9.8Yd (1087626)
- 3M Foil Tape