Shop All Foil Tape
3M
Foil Tape, Dark Silver, 1.5"x36 yd.
Mfr # 420
Zoro # G5335359
product price: $320.99
/ea
Sold in multiples of 2 for $641.98
Free Shipping & Returns
$641.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-1/2"
- Duct Tape Length 36 yd.
- Performance Temp. -60 Degrees to 225 Degrees F
- Tensile Strength 20 lb./in.
- Material Lead Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1-1/2" |
Duct Tape Length | 36 yd. |
Details
Item | Foil Tape,Dark Silver,1.5"x36 yd. |
Performance Temp. | -60 Degrees to 225 Degrees F |
Tensile Strength | 20 lb./in. |
Material | Lead Foil |
Duct Tape Thickness | 6.8 mil |
Duct Tape Adhesive | Rubber |
Color | Dark Silver |
Description
Foil Tape,Dark Silver,1.5 In.x36 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- DAP White All Purpose Joint Compound 12 lb (7079810102)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 15 YDS, NEON PINK (1265016)
- 3M Damping Foil Tape, 3/4 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 1 In. x 5 Yd., Dark Silver (420)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 1/2 In. x 5 Yd., Dark Silver (421)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- 3M Foil/Reinforced Tape, Silver, 2" x 5 yd. (1430)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape