Shop All Foil Tape
3M
Foil Tape, Dark 1.5x5", PK100
Mfr # 420
Zoro # G5334528
product price: $205.99
/pk 100, $2.06/ea
Sold in multiples of 2 for $411.98
Free Shipping & Returns
$411.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-1/2"
- Duct Tape Length 5"
- Performance Temp. -60 Degrees to 225 Degrees F
- Tensile Strength 20 lb./in.
- Material Lead Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1-1/2" |
Duct Tape Length | 5" |
Details
Item | Foil Tape,Dark 1.5x5",PK100 |
Performance Temp. | -60 Degrees to 225 Degrees F |
Tensile Strength | 20 lb./in. |
Material | Lead Foil |
Duct Tape Thickness | 6.8 mil |
Duct Tape Adhesive | Rubber |
Color | Dark Silver |
Description
Foil Tape,Dark 1.5x5 In.,PK100, Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36536)
- RED DEVIL Caulk Wnd Door Acry Alm 10.1Oz (084620)
- NAMCO MANUFACTURING Namcrete Concrete Cleaner, 10 lb. (3521)
- DEWALT 20V MAX* 10oz / 300ml Adhesive Gun (Tool Only) (DCE560B)
- 3M Foil Tape, Aluminum, Silver, 76mm W, PK12 (425)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (420)
- 3M Lead Foil Tape 421, 1"x36yd., Dark Silver (70006387263)
- 3M Foil Tape, Copper, 2" x 18 yd. (1245)
- 3M Glass Foil Tape, 2 in x 37yd, Silver, PK24 (363)
- INTERTAPE POLYMER GROUP 77111 Tape 2X10Yd Foil (91412)
- 3M Foil Tape