Shop All Foil Tape
3M
Foil Tape, Copper, 3" x 36 yd.
Mfr # 1125
Zoro # G5830231
product price: $173.99
/ea
Sold in multiples of 2 for $347.98
Free Shipping & Returns
$347.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 36 yd.
- Performance Temp. Up to 300 Degrees F
- Tensile Strength 25 lb./in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 36 yd. |
Details
Item | Foil Tape,Copper,3" x 36 yd. |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 25 lb./in |
Material | Copper |
Duct Tape Thickness | 3.5 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Description
Foil Tape,Copper,3 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Subfloor & Deck Acrylic Latex Construction Adhesive 28 oz (LNP-902 28)
- NU-CALGON Leak Sealant, For 125 to 250 lb (4050-10)
- OSI Sealant Quad Max 9.5 Oz Beige (1869413)
- WHITE LIGHTNING Kitchen & Bath Caulk, 10 oz, Cartridge, White, Styrene Acrylic Base (W22000010)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 12" W (12-5-1521CW)
- 3M Foil Tape, Copper, 1" x 36 yd. (1126)
- 3M Foil Tape with Liner, 6In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape