Shop All Foil Tape
3M
Foil Tape, Copper, 2" x 36 yd.
Mfr # 1194
Zoro # G5818550
Sold in multiples of 2 for $357.98
Free Shipping & Returns
$357.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance to 300 Degrees F
- Tensile Strength 25 lb./in.
- Material Copper Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 36 yd. |
Details
Item | Foil Tape,Copper,2" x 36 yd. |
Performance Temp. | Thermal Resistance to 300 Degrees F |
Tensile Strength | 25 lb./in. |
Material | Copper Foil |
Duct Tape Thickness | 2.6 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Description
Foil Tape,Copper,2 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Pre-Mixed Ceiling Texture, 1 qt, White (85424)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 50 to 60 sec Begins to Harden, 30 PK (23X756)
- GORILLA GLUE Gorilla® Shipping Tape, 3.4 Mil, 3" x 36 yds., Clear, 1/Case (ADHGGT335)
- KEENEY MFG Tru Blu Pipesealnt 16Oz (31431)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Glass Foil Tape, 3/4 In. x 36 Yd., Silver (3M 363 3/4" X 36YD)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Lead Foil Tape 421, 1"x36yd., Dark Silver (70006387263)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- NASHUA FSK Facing Tape, 48mm x 46m, (FSK)
- 3M Foil Tape