Shop All Foil Tape
3M
Foil Tape, Copper, 2 x 2", PK100
Mfr # 1245
Zoro # G5816006
product price: $73.35
/pk 100, $0.73/ea
Sold in multiples of 5 for $366.75
$366.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 2"
- Tensile Strength 25 lb./in.
- Material Embossed Copper Foil
- Duct Tape Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 2" |
Details
Item | Foil Tape,Copper,2 x 2",PK100 |
Tensile Strength | 25 lb./in. |
Material | Embossed Copper Foil |
Duct Tape Thickness | 4 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Description
Foil Tape,Copper,2 x 2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE AC36 BLK 72MMX54.8M IPG-IPG 16 (83052)
- TAPECASE UHMW Polyethylene Tape, 1-1/4"x36yd. (1.25-36-423-10)
- TITEBOND Wood Glue, Genuine Hide Series, Tan, 24 hr Full Cure, 1 gal, Jug (5013)
- 3M Cloth Tape, 1 In x 5 yd, 5.6 mil, Brown (5451)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- 3M Foil Tape, Copper, 1" x 36 yd. (1126)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Foil Tape, 1/4 In., Silver, PK1000 (425)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape