Shop All Foil Tape
3M
Foil Tape, Copper, 2" x 18 yd.
Mfr # 1245
Zoro # G5816575
Sold in multiples of 3 for $443.97
Free Shipping & Returns
$443.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 18 yd.
- Tensile Strength 25 lb./in.
- Duct Tape Thickness 4 mil
- Material Embossed Copper Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 18 yd. |
Details
Item | Foil Tape,Copper,2" x 18 yd. |
Tensile Strength | 25 lb./in. |
Duct Tape Thickness | 4 mil |
Material | Embossed Copper Foil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Description
Foil Tape,Copper,2 In. x 18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 7 mil, Tan (15D386)
- QUIKRETE 101OZ GRY Poly Sealant (866010)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Yellow (510)
- PIG PIG Steel Epoxy Putty 6 each/box 7" L, 6PK (PTY264)
- 3M Glass Foil Tape, 3/4 In. x 36 Yd., Silver (3M 363 3/4" X 36YD)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (425)
- 3M Glass Foil Tape, 2 in x 37yd, Silver, PK24 (363)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape