Shop All Foil Tape
3M
Foil Tape, Copper, 1.5" x 36 yd.
Mfr # 1126
Zoro # G5828560
product price: $145.99
/ea
Sold in multiples of 3 for $437.97
Free Shipping & Returns
$437.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1-1/2"
- Duct Tape Length 36 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Tensile Strength 25 lb./in.
- Material Copper Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1-1/2" |
Duct Tape Length | 36 yd. |
Details
Item | Foil Tape,Copper,1.5" x 36 yd. |
Performance Temp. | -40 Degrees to 130 Degrees C |
Tensile Strength | 25 lb./in. |
Material | Copper Foil |
Duct Tape Thickness | 3.5 mil |
Duct Tape Adhesive | Acrylic |
Duct Tape Grade | Electronics Industry |
Color | Copper |
Description
Foil Tape,Copper,1.5 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXKRETE Additve, Concrete, Silica, 10 Lb Bag, White (FK-MP-5)
- KOOL SEAL Roof Primer, 4.75 gal, Pail, Gray (KS0034600-20)
- BLACK SWAN Pipe Joint Compound 1/4 pt. (2004)
- 3M Foil Tape, 1/2 In. x 6 Yd., Shiny Silver (1120)
- 3M Foil/Reinforced Tape, Silver, 2" x 5 yd. (1430)
- 3M 3M Foil Tape 3340 Silver, 2-1/2 in x 50 yd 4.0 mil (7000124697)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M Foil/Reinforced Tape, 0.125" x 5 yd. (1430)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- NASHUA Extreme Weather Foil Tape, 2 13/16 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- 3M Foil Tape