Shop All Foil Tape
3M
Foil Tape, Copper, 1" x 36 yd.
Mfr # 1126
Zoro # G5828387
product price: $98.19
/ea
Sold in multiples of 4 for $392.76
Free Shipping & Returns
$392.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 36 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Tensile Strength 25 lb./in.
- Duct Tape Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 36 yd. |
Details
Item | Foil Tape,Copper,1" x 36 yd. |
Performance Temp. | -40 Degrees to 130 Degrees C |
Tensile Strength | 25 lb./in. |
Duct Tape Thickness | 3.5 mil |
Material | Copper Foil |
Duct Tape Adhesive | Acrylic |
Duct Tape Grade | Electronics Industry |
Color | Copper |
Number of Adhesive Sides | 1 |
Description
Foil Tape,Copper,1 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Speed Tape 1in X 50 Ft (STAPE.1X50)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Pro Dope, Gray, Paste (15420)
- ITW BRANDS VersaChem® Hi-Temp Red Silicone, 65010, 10.3 Oz. Cartridge (65010)
- 3M 1/2" PIPE THREAD TAPE 27572 (3M6195)
- 3M Foil Tape, Aluminum, Silver, 76mm W, PK12 (425)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape, Copper, 1.5" x 36 yd. (1126)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 1/2 In., Shiny Silver, PK100 (425)
- 3M Lead Foil Tape 421, 1/2"x36yd, Dark Silver (70006387230)
- BERTECH Copper Foil Tape with Conductive Adhesive, 5/8 In. Wide x 36 Yards Long (CFT-5/8)
- 3M Foil Tape