Shop All Foil Tape
3M
Foil Tape, Copper, 1" x 18 yd.
Mfr # 1245
Zoro # G5816380
product price: $67.99
/ea
Sold in multiples of 6 for $407.94
$407.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 18 yd.
- Tensile Strength 25 lb./in.
- Material Embossed Copper Foil
- Duct Tape Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 18 yd. |
Details
Item | Foil Tape,Copper,1" x 18 yd. |
Tensile Strength | 25 lb./in. |
Material | Embossed Copper Foil |
Duct Tape Thickness | 4 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Number of Adhesive Sides | 1 |
Description
Foil Tape,Copper,1 In. x 18 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE UV Cure Adhesive, AA 3494 Series, Off-White, 1 Ga, Syringe (235070)
- TITEBOND Floor Adhesive, Instant Bond Series, Black, 5.5 oz, Aerosol Can (6319)
- LOCTITE ADHSV CAULK T&T CLR5.5OZ (2138419)
- CRC Multipurpose RTV Silicone Sealant, 6.5 oz, Clear, Temp Range -76 to 400 Degrees F (14055)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Glass Foil Tape, 2 in x 37yd, Silver, PK24 (363)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 1 In. x 5 Yd., Dark Silver (420)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M Foil Tape