Shop All Foil Tape
3M
Foil Tape, Copper, 1 x 1", PK5
Mfr # 1245
Zoro # G5814560
product price: $10.99
/pk 5, $2.20/ea
Sold in multiples of 32 for $351.68
$351.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 1"
- Tensile Strength 25 lb./in.
- Material Embossed Copper Foil
- Duct Tape Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 1" |
Details
Item | Foil Tape,Copper,1 x 1",PK5 |
Tensile Strength | 25 lb./in. |
Material | Embossed Copper Foil |
Duct Tape Thickness | 4 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Description
Foil Tape,Copper,1 x 1 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor 551LSV1 10.3 oz Lap Sealant Tube; Ivory (D6J-551LSV1)
- EKENA MILLWORK Loctite Polyseamseal Painters Caulk - White, 10 fl. oz. (1511100)
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 8 fl oz, Bottle (62102)
- LOCTITE Pipe Repair Kit, Tape, 4 Inx12 Ft Roll, Ylw (269078)
- 3M Foil Tape, Copper, 2" x 36 yd. (1194)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (425)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Foil Tape, 1/2 In., Shiny Silver, PK100 (425)
- 3M Foil Tape