Shop All Foil Tape
3M
Foil Tape, Copper, 1" Circle, PK5
Mfr # 1245
Zoro # G5814649
product price: $11.49
/pk 5, $2.30/ea
Sold in multiples of 31 for $356.19
$356.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Tensile Strength 25 lb./in.
- Material Embossed Copper Foil
- Duct Tape Thickness 4 mil
- Duct Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1" |
Details
Item | Foil Tape,Copper,1" Circle,PK5 |
Tensile Strength | 25 lb./in. |
Material | Embossed Copper Foil |
Duct Tape Thickness | 4 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Description
Foil Tape,Copper,1 In. Circle,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 1,429 in (70886)
- EKENA MILLWORK Loctite PL Premium Polyurethane Construction Adhesive - Tan, 10 fl. oz. (1390595)
- FROST KING Caulking Cord 45Ft. (F4)
- DAP Plastic Wood 0 Wood Filler, Paste, Musty, Natural, 8 oz (8135)
- 3M Foil Tape, Copper, 2" x 36 yd. (1194)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (421)
- 3M Foil Tape, 1/4 In., Silver, PK1000 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 12" W (12-5-1521CW)
- 3M Foil Tape, 1 In. x 5 Yd., Dark Silver (420)
- 3M Foil Tape, Silver, Aluminum, 60 yd. L, PK36 (425)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- 3M Foil Tape