Shop All Foil Tape
3M
Foil Tape, Copper, 1" Circle, PK5
Mfr # 1126
Zoro # G5826646
product price: $11.15
/pk 5, $2.23/ea
Sold in multiples of 30 for $334.50
$334.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Performance Temp. -40 Degrees to 130 Degrees C
- Tensile Strength 25 lb./in.
- Duct Tape Thickness 3.5 mil
- Material Copper Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1" |
Details
Item | Foil Tape,Copper,1" Circle,PK5 |
Performance Temp. | -40 Degrees to 130 Degrees C |
Tensile Strength | 25 lb./in. |
Duct Tape Thickness | 3.5 mil |
Material | Copper Foil |
Duct Tape Adhesive | Acrylic |
Duct Tape Grade | Electronics Industry |
Color | Copper |
Description
Foil Tape,Copper,1 In. Circle,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (5481)
- SCOTCH Painters Tape 1.88"X60Yd (2090-48NC)
- POLYKEN Film Tape, 48mm x 55m, White (827)
- SCOTCH 3M -Mount Double Sided 1/2 in. W X 80 in. L Mounting Tape White (110H)
- 3M Lead Foil Tape 421, 1"x36yd., Dark Silver (70006387263)
- 3M Glass Foil Tape, 1 in x 36yd, Silver, PK36 (363)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Damping Foil Tape, 3/4 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, Aluminum, Silver, 76mm W, PK12 (425)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M Foil Tape