Shop All Foil Tape
3M
Foil Tape, Copper, 0.75 x 3", PK5
Mfr # 1245
Zoro # G5814630
product price: $13.99
/pk 5, $2.80/ea
Sold in multiples of 29 for $405.71
$405.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Duct Tape Length 3"
- Tensile Strength 25 lb./in.
- Material Embossed Copper Foil
- Duct Tape Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 3" |
Details
Item | Foil Tape,Copper,0.75 x 3",PK5 |
Tensile Strength | 25 lb./in. |
Material | Embossed Copper Foil |
Duct Tape Thickness | 4 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Description
Foil Tape,Copper,0.75 x 3 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 530 BRN 48MMX54.8M IPG-IPG 24 (81400)
- HENRY Henry 663 Outdoor Carpet Adhesive 1GAL (663 1GAL)
- ABATRON Dark Gray Epoxy Putty, 1 lb. Tub (FEBO#K)
- DAP Gray Silicone Concrete and Masonry Filler and Sealant 10.1 oz (7079818096)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 1/2 In. x 5 Yd., Dark Silver (421)
- 3M Lead Foil Tape 421, 1/2"x36yd, Dark Silver (70006387230)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 12" W (12-5-1521CW)
- 3M Foil Tape, 2 in x 36 yd, Aluminum (3M 363 2" X 36YD)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (431)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- 3M Foil Tape