Shop All Foil Tape
3M
Foil Tape, Copper, 0.5 x 7", PK250
Mfr # 1194
Zoro # G5817799
product price: $128.99
/pk 250, $0.52/ea
Sold in multiples of 3 for $386.97
Free Shipping & Returns
$386.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Duct Tape Length 7"
- Performance Temp. Thermal Resistance to 300 Degrees F
- Tensile Strength 25 lb./in.
- Material Copper Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 7" |
Details
Item | Foil Tape,Copper,0.5 x 7",PK250 |
Performance Temp. | Thermal Resistance to 300 Degrees F |
Tensile Strength | 25 lb./in. |
Material | Copper Foil |
Duct Tape Thickness | 2.6 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Description
Foil Tape,Copper,0.5 x 7 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, Raw Umber (9008-0-5)
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (LSE110WF)
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, Blue (1.5-50-3903-BLUE)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Red (PC 600)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Glass Foil Tape, 1 in x 36yd, Silver, PK36 (363)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- 3M Damping Foil Tape, 1/2 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (421)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- 3M Foil Tape