Shop All Foil Tape
3M
Foil Tape, Copper, 0.375" x 6 yd.
Mfr # 1125
Zoro # G5828719
product price: $7.59
/ea
Sold in multiples of 50 for $379.50
$379.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3/8"
- Duct Tape Length 6 yd.
- Performance Temp. Up to 300 Degrees F
- Tensile Strength 25 lb./in.
- Duct Tape Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3/8" |
Duct Tape Length | 6 yd. |
Details
Item | Foil Tape,Copper,0.375" x 6 yd. |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 25 lb./in. |
Duct Tape Thickness | 3.5 mil |
Material | Copper |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Description
Foil Tape,Copper,0.375 In. x 6 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING INNOVATION PTFE Thread Seal Tape, 3/4" x 520" (86021)
- TAPECASE Flatback Masking Tape, Brown, 4 In x 60 Yd (TC534)
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- NASHUA Self-Fusing Tape, Blue, 24 mil Thick (Stretch & Seal)
- 3M Foil Tape, 1/2 In., Shiny Silver, PK100 (425)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Damping Foil Tape, 3/4 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (438)
- 3M Damping Foil Tape, 1/2 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape